Beli heavy duty clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ultra Alfatec HD T-Bolt Clamp Hose Stainles Steel (Klem Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  2. NVENT CADDY Split-Ring Hangers for Tube & Pipe
    Mulai

    Rp529.900

    NVENT CADDY Split-Ring Hangers for Tube & Pipe
    Deskripsi:
    These standard split-ring hangers support non-insulated tube and pipe and allow suspended systems to be hung close to ceilings or walls. These two-piece clamps fit around the tube or pipe and fasten together.
    atribut:
    • UNSPSC: 40141725
    • Bolt Material: Electro-Galvanized Steel
    • Cushion Material: EPDM Rubber
    • Cushioned: Yes
    • Features: Clamp can be Closed with One Hand; Comes with a Welded 3/8 in Cap Nut Allowing Attachment to Threaded Rod; Steel Closing Mechanism Retains Strength When Exposed to Heat
    • For Insulated Pipe: No
    • For Threaded Rod Size (inch): 3/8
    • For Use On: Copper Tube; Pipe
    • Hanger Material: Steel
    • Hanger Material Finish: Electro-Galvanized
    • Hanger Type: Swivel Loop
    • Load Capacity (lbs): 300
    • Maximum Operating Temperature (°F): 230
    • Minimum Operating Temperature (°F): -58
    • Resistance Properties: Corrosion Resistant
    • Standards: DIN 4109; DIN EN 13501-1; DIN EN ISO 3822-1; MSS SP-58, Type 12
  3. Jason Clamp Hose Heavy Duty (Klem Selang)
    Mulai

    Rp149.900

    Jason Clamp Hose Heavy Duty (Klem Selang)
    Deskripsi:
    Heavy duty pipe clamp are made color full zinc plated for anti-rust.
    atribut:
    • Material: Carbon Steel
  4. Mikalor Clamp (Klem Selang)
    Mulai

    Rp399.900

    Mikalor Clamp (Klem Selang)
    Deskripsi:
    Supra Heavy-Duty Hose Clamp Stainless SteelThe Supra range is the natural evolution of the Super W1 Clamp. Due to its revolutionary swiveling bridge, Supra W2 can be mounted in the most awkward applications without having to remove the hose. It can be opened up and fastened again when in place without dislodging any other parts of the clamp, making assembly much easier.Thanks to the beveled edges, the hose is protected from damage. The Supra W2 clamp complies fully with the RoHs directive EU 20032/95/EC dated 1st July 2006. The high-strength bolt, designed and manufactured by Mikalor specifically for this clamp, together with the captive nut and spacer system allow you to clamp the most demanding of hose assemblies. This is the clamp of choice for professionals in the industrial hose, automotive and agricultural machinery sectors as well as in all industrial applications where an outstanding and above all reliable heavy-duty clamp is required.* Special dimensions are available on request.* The maximum application pressure can vary depending on the type of hose used and the geometry of the coupling.
    atribut:
    • Material: Stainless Steel
  5. Jason C Clamp Heavy Duty (Klem C)
    Mulai

    Rp64.900

    Jason C Clamp Heavy Duty (Klem C)
    Deskripsi:
    Heavy dutyHigh quality material
    atribut:
    • Material: High Quality
  6. Non Brand Clamp Hose Stainless (Klem Selang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp900

    Non Brand Clamp Hose Stainless (Klem Selang)
    atribut:
    • Material: Body klem: Stainless steel, Kepala dan sekrup: steel (besi)
  7. Matlock Bolt Clamp/GBS Clamp Heavy Duty W2 Stainless Steel (Klem Selang)
    Mulai

    Rp119.900

    Matlock Bolt Clamp/GBS Clamp Heavy Duty W2 Stainless Steel (Klem Selang)
    Deskripsi:
    Heavy duty bolt clamps to DIN 3017 are specifically designed to give extremely high band tension for sealing pressure/suction lines with either steel or plastic reinforcement and high shore hardness. Reinforced loops withstand significantly higher torques and the mechanically locked closure has no welding points and therefore no contact corrosion. Bridge gives optimal hose protection and the robust band with rounded edges for protection against injuries and/or damage to the hose surface. W2 material. Band grade 430 stainless steel. Housing/bolt 8.8 grade BZP.
    atribut:
    • Type: Heavy Duty Bolt Clamp
    • Standards Met: DIN 3017
    • Pack Quantity: 1
    • Material: Stainless Steel (304) A2
    • Surface Treatment: Plain
  8. M-One Clamp Hose Stainless (Klem Selang)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp1.900

    M-One Clamp Hose Stainless (Klem Selang)
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  9. WILTON C-Clamp (Klem C)
    Mulai

    Rp449.900

    WILTON C-Clamp (Klem C)
    Deskripsi:
    These C-clamps are made of ferrous metals and have a fixed frame, single spindle, and single anvil to hold workpieces. They range from light-duty units with low clamping force for holding delicate materials to extra-heavy-duty units with high clamping force for use as bridge clamps that are left in place and set into concrete for pillars and overpasses.
    atribut:
    • Number of Anvils: 1
    • Number of Spindles: 1
    • Release Mechanism: Standard Thread
    • Spindle Material: Steel
  10. Jason Clamp Hose Stainless 304 (Klem Selang)
    Mulai

    Rp4.900

    Jason Clamp Hose Stainless 304 (Klem Selang)
    Deskripsi:
    SS 304, full stainless steel material
    atribut:
    • Material: Stainless Steel
  11. Mikalor Clamp W2 (Klem Selang)
    Mulai

    Rp519.900

    Mikalor Clamp W2 (Klem Selang)
    Deskripsi:
    Supra Heavy-Duty Hose Clamp Stainless SteelThe Supra range is the natural evolution of the Super W1 Clamp. Due to its revolutionary swiveling bridge, Supra W2 can be mounted in the most awkward applications without having to remove the hose. It can be opened up and fastened again when in place without dislodging any other parts of the clamp, making assembly much easier.Thanks to the beveled edges, the hose is protected from damage. The Supra W2 clamp complies fully with the RoHs directive EU 20032/95/EC dated 1st July 2006. The high-strength bolt, designed and manufactured by Mikalor specifically for this clamp, together with the captive nut and spacer system allow you to clamp the most demanding of hose assemblies. This is the clamp of choice for professionals in the industrial hose, automotive and agricultural machinery sectors as well as in all industrial applications where an outstanding and above all reliable heavy-duty clamp is required.* Special dimensions are available on request.* The maximum application pressure can vary depending on the type of hose used and the geometry of the coupling.
    atribut:
    • Material: Stainless Steel
  12. Panasonic Auto Fan (Kipas Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Panasonic Auto Fan (Kipas Angin)
    Deskripsi:
    Panasonic EQ-405 - Auto Fan 16 inch membuat sirkulasi udara di dalam ruangan anda menjadi lebih bersih dan sejuk. Dapat dipasang di dinding atau langit-langit ruangan anda membuat udara segar tersebar hingga ke penjuru ruangan.Bahan Material : Plastik
    atribut:
    • Material: Plastic
    • Gusts of Air (CMM): 65.5 (m³/m)-2313.11 ft³/min (CFM)
    • Total Speed: 3 Speed
    • Size (inch): 16
    • Power (W): Speed ​​1: 25.1-30.7, speed 2: 33.3-40.7, speed 3: 44.8-54.8
    • Voltage (V/Hz): 220/50
    • Color: Grey
    • Dimensions (LxWxH) (cm): 45x45x40
  13. TORA Clamp Hose (Klem Selang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

  14. ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)
    atribut:
    • Material: Stainless Steel SUS 304
  15. Jason Superior Clamp Stainless Steel (Klem Selang)
    Mulai

    Rp30.900

    Jason Superior Clamp Stainless Steel (Klem Selang)
    atribut:
    • Material: Stainless Steel
  16. ZSI Strut Channel Tube & Pipe Clamps (Klem Pipa)
    Mulai

    Rp469.900

    ZSI Strut Channel Tube & Pipe Clamps (Klem Pipa)
    Deskripsi:
    These strut clamps have a cushioned insert that dampens vibration in pipe or tubing lines. The cushioned insert has a split lining to snap onto the tube and can be rotated into position prior to clamping. The two-piece clamp fits under the lip of the strut channel and closes around the cushioned insert and tube where it is secured with a fastener.
  17. Norma Mikalor Superior Clamp/Clamp Hose (Klem Selang)
    Mulai

    Rp46.900

    Norma Mikalor Superior Clamp/Clamp Hose (Klem Selang)
    Deskripsi:
    NORMACLAMP® GBS is designed primarily for use in applications where hose clamps must meet stringent requirements. In particular if suction and pressure hoses - complete with plastic or steel inserts and high shore hardness values - are to be connected and attached. They are particularly suitable for use on commercial and special vehicles. NORMACLAMP® GBS clamps’ ability to withstand exceptionally high levels of band tensile force is an outstanding feature. They are also extremely easy to install, whether you’re using manual, pneumatic or electrical standard tools.Highlights-New specially designed bolt with integrated spacer ensures improved performance-Reinforced band loops withstands much higher torques-Mechanically locked closure, thus no welding spots causing contact corrosion-Bridge protects the hose-Robust band with rounded edges prevents injuries and damagesBenefits-Failure torques improved by a factor of two-Band tensile force levels improved by a factor of three
Daftar Harga heavy duty clamp Terbaru October 2026
Ultra Alfatec HD T-Bolt Clamp Hose Stainles Steel (Klem Selang)Rp21.900
NVENT CADDY Split-Ring Hangers for Tube & PipeRp529.900
Jason Clamp Hose Heavy Duty (Klem Selang)Rp149.900
Mikalor Clamp (Klem Selang)Rp399.900
Jason C Clamp Heavy Duty (Klem C)Rp64.900
Non Brand Clamp Hose Stainless (Klem Selang)Rp900
Ultra Alfatec T-Bolt Heavy Duty Clamp Hose (Klem Selang)Rp7.900
Matlock Bolt Clamp/GBS Clamp Heavy Duty W2 Stainless Steel (Klem Selang)Rp119.900
BEST FRESH Baking PaperRp219.900
M-One Clamp Hose Stainless (Klem Selang)Rp1.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)